Menu Search
NVENT HOFFMAN #A726010ULPG

Floor Mount Enclosure, 1830mm H x 1526mm W x 256mm D

SKU # 78351038419 Manufacturer Series: A12L
RoHS Compliant
Type: Floor Mount Enclosure
Material: Mild Steel
Material Specification: 12 ga
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 12
Door Type: 2 Doors With 3 Point Latch
Door Mounting: Hinge, Keylocking Handle
Height: 1830mm
Width: 1526mm
Depth: 256mm
Optional Panel: A72P60

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.