Menu Search
NVENT HOFFMAN #A-726024USSLP

Floor Mount and Free Standing Enclosure, 1830mm H x 611mm D

SKU # 78351084270 Manufacturer Series: A12S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: 304 Stainless Steel
Material Specification: 12 ga
Finish: Smooth No. 4 Brushed
NEMA: NEMA 12
Door Type: 2 Doors With 3 Point Latch
Door Mounting: Continuous Hinge
Height: 1830mm
Width: 1526mm
Depth: 611mm
Optional Panel: A72P60G

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.