Menu Search
NVENT HOFFMAN #A-727224SSFSD

Floor Mount and Free Standing Enclosure, 1830mm H x 611mm D

SKU # 78351084610 Manufacturer Series: A30S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: 304 Stainless Steel
Material Specification: 14 ga
Finish: Smooth No. 4 Brushed
NEMA: NEMA 12
Door Type: 2 Doors With 3 Point Latch
Door Mounting: Continuous Hinge, Keylocking Handle
Height: 1830mm
Width: 1830mm
Depth: 611mm

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.