Menu Search
NVENT HOFFMAN #A-74H7212SS6LP

Floor Mount and Free Standing Enclosure, 1881mm H x 306mm D

SKU # 78351079770 Manufacturer Series: A4SL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: 316L Stainless Steel
Material Specification: 10 ga
Finish: Unpainted
NEMA: 4X
Door Type: 2 Doors
Door Mounting: Continuous Hinge, Hasp and Staple
Disconnect Position: Center Post
Height: 1881mm
Width: 1830mm
Depth: 306mm
Mounting Hardware: Lifting Eyes, Collar Stud
Optional Panel: A72P72, A72P72G

Two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments.