Menu Search
NVENT HOFFMAN #A72XN7318FSLP

Free Stand Disconnect Enclosure, 72 in. H x 73 in. W

SKU # 78351013904 Manufacturer Series: A38D
RoHS Compliant
Type: Free Stand Disconnect Enclosure
Material: Steel
Material Specification: 14 ga
Finish: RAL 7035 Light Gray Polyester Powder Coated
NEMA: NEMA 1
Door Type: Two Door
Door Mounting: Flush
Height: 72 in.
Width: 73 in.
Depth: 18 in.
Mounting Hardware: Studs
Optional Panel: A61P68N/A61P68NG

Free-stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.