Menu Search
NVENT HOFFMAN #A60N5218FSLP

Free Stand Enclosure, 60 in. H x 52 in. W x 18 in. D

SKU # 78351013878 Manufacturer Series: A38
RoHS Compliant
Type: Free Stand Enclosure
Material: Steel
Material Specification: 14 ga
Finish: RAL 7035 Light Gray Polyester Powder Coated
NEMA: NEMA 1
Door Type: Two Door
Door Mounting: Flush
Height: 60 in.
Width: 52 in.
Depth: 18 in.
Mounting Hardware: Studs
Optional Panel: A49P48N/A49P48NG

Free-stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.