Menu Search
NVENT HOFFMAN #A722424SSFSDAN4

Free Stand Enclosure, 72.06 in. H x 24.06 in. W, Unpainted

SKU # 78351011158
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: 304 Stainless Steel
Material Specification: 12 ga
Finish: Unpainted
NEMA: NEMA 3, 3R, 4, 4X, 12, 13, 3RX
Door Type: 2 Door
Door Mounting: Flush
Disconnect Position: Center Post
Height: 72.06 in.
Width: 24.06 in.
Depth: 24.06 in.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility: