Menu Search
ABB INSTALLATION PRODUCTS #E971FBDIB-2

Thomas and BettsĀ® Box, Floor, 1 Gang, 11.8 cu-in

SKU # 03448121170
Type: Wood Floor Box
Gangs: 1
Capacity - cu-in: 11.8
Device Capacity: 1-Single Receptacle (included)
Mounting Hardware: Screw-down Collar
Cable Entry: NMD Clamps
Material: PVC Box and Brass Cover

Floor Outlet Box Assemblies: Type - Wood Floor Box; Gangs - 1; Capacity - cu-in - 11.8; Device Capacity - 1-Single Receptacle (included); Mounting Hardware - Screw-down Collar; Cable Entry - NMD Clamps; Material - PVC Box & Brass Cover; Additional Information - Includes: 15A125V Receptacle, Low Voltage Plate, Blank Plate

Additional Info: Includes: 15A125V Receptacle, Low Voltage Plate, Blank Plate