(0)

ARLINGTON INDUSTRIES #FLB5331MB

Floor Box Kit, 1 Gang, 2.90 in. D x 3.73 in. W x 5 in. H, Steel Box and Brass Cover

SKU: 01899722019
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Floor Box Kit
Gangs: 1
Depth: 2.9 in.
Width: 3.73 in.
Height: 5 in.
Device Capacity: 1-Duplex Receptacle (included)
Mounting Hardware: Gasketed Cover, Mounting Screws
Material: Steel Box and Brass Cover
Description
Floor Outlet Box Assemblies: Type - Floor Box Kit; Gangs - 1; Depth in inch - 2.90 ; Width in inch - 3.73; Height in inch - 5.00; Device Capacity - 1-Duplex Receptacle (included); Mounting Hardware - Gasketed Cover, Mounting Screws ; Material - Steel Box and Brass Cover; Additional Information - Kit Includes: (1) Duplex Receptacle, Gasketed Cover, Mounting Screws, Cover Size and Style: Brass with Two Flip Lids
Additional Info: Kit Includes: (1) Duplex Receptacle, Gasketed Cover, Mounting Screws, Cover Size and Style: Brass with Two Flip Lids