Menu Search
LEGRAND - PASS & SEYMOUR #FB1-TR-DR-N

SlaterĀ® Floor Box Assembly, 1 Gang, Nickel Cover Plates

SKU # 78500710872
Type: Wood Floor Box
Gangs: 1
Depth: 4 in.
Width: 3.25 in.
Height: 4.75 in.
Capacity - cu-in: 20.5
Device Capacity: 1-Duplex Receptacle (included)
Mounting Hardware: Swing-Brackets
Material: Nickel or Brass Cover Plates

Additional Info: Plate Style: 2 Threaded Screw Plugs, Receptacle Rating: 15A125V