Menu Search
LEGRAND - WIREMOLD #863DPCOMAL

Box, Outlet, Round, 1-Duplex Receptacle Device

SKU # 78656405476 Manufacturer Series: 863
Type: Wood Floor Box
Gangs: Round
Depth: 3.5 in.
Width: Dia.: 5.75 in.
Device Capacity: 1-Duplex Receptacle, 1-Coax F Conn, 1-RJ5 Cat 5e (all included)
Material: Nonmetallic Box and Aluminum Cover

Floor Outlet Box Assemblies: Type - Wood Floor Box; Gangs - Round; Depth in inch - 3.50; Width in inch - 5.75 dia.; Device Capacity - 1-Duplex Receptacle, 1-Coax F Conn, 1-RJ5 Cat 5e (all included); Material - Nonmetallic Box & Aluminum Cover; Additional Information - Receptacle Rating: 15A125V NEMA 5-15R. Cover Style: Brushed Aluminum w/Flip Lids; Manufacturer Series - 863

Additional Info: Receptacle Rating: 15A125V NEMA 5-15R. Cover Style: Brushed Aluminum w/Flip Lids