Menu Search
LEGRAND - WIREMOLD #863DRGFICOM

Dual Service Floor Box Kit, 2 Gangs, 5.75 in. W, PVC

SKU # 78656405478 Manufacturer Series: Series 863
RoHS Compliant
Type: Concrete/Wood Floor Box
Gangs: 2
Depth: 5.75 in.
Width: 5.75 in.
Height: 3.63 in.
Cable Entry: Knockouts
Material: PVC

Wiremold 863 series residential wood floor boxes provide an excellent and cost-effective solution for power and communication requirements in open space areas. 863 series floor boxes provide dual service capability in an unobtrusive, compact, round floor box package. And 863 series floor boxes are available with either brass or brushed aluminum covers to complement any residential environment.

Additional Info: Number of Pieces: 5, Includes: (1) Round PVC Floor Box, (1) Tamper-Resistant Decorator Style Duplex Receptacle, (1) Coax F Connector, (1) RJ45 Category 5e Connector and (1) Brass Duplex Opening Cover Plate With Single Flip Lid