You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #WMFB1KS2B

Floor Box Assembly, 1 Gang, 2.13 in. W x 3.75 in. H

SKU # 78656405396 Manufacturer Series: WMFB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Box Assembly
Gangs: 1
Depth: 3.88 in.
Width: 2.13 in.
Height: 3.75 in.
Cable Entry: Knockouts
Material: Brass