Menu Search
LEGRAND - WIREMOLD #LEGFBUSBN

Floor Box Assembly, 1 Gang, 3-3/4 in. W x 1/8 in. H

SKU # 08669800206 Manufacturer Series: WMFB
Type: Floor Box Assembly
Gangs: 1
Depth: 3-7/8 in.
Width: 3-3/4 in.
Height: 1/8 in.
Device Capacity: (1) Duplex Receptacle, (2) 3.1 A USB Charging Port
Mounting Hardware: Cover Plate, Gasket, Adjustment Ring, Divider, PVC Floor Box
Cable Entry: Knockouts
Material: Nickel