Menu Search
LEGRAND - WIREMOLD #862DB

Floor Box Assembly, 1 Gang, 4.25 in. W x 3.50 in. H, PVC

SKU # 78656403258 Manufacturer Series: Series 862
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concrete/Wood Floor Box
Gangs: 1
Depth: 3.5 in.
Width: 4.25 in.
Height: 3.5 in.
Cable Entry: Knockouts
Material: PVC

The new 862 series residential floor box provides an excellent solution for the low density power or communication requirements in open space areas. Durable PVC construction and an innovative design allows the 862 series residential floor box to be installed in either wood or slab-on-grade concrete floors. The new 862 series is available with a full range of forged, solid brass or brushed aluminum covers to accommodate a wide range of power and communication devices.