Menu Search
LEGRAND - WIREMOLD #WMFB1DRB

Floor Box Assembly, Non-Metallic Box/Brass Cover

SKU # 78656405390 Manufacturer Series: WMFB
Type: Wood Floor Box
Gangs: 1
Depth: 3.88 in.
Width: 2.13 in.
Height: 3.75 in.
Device Capacity: 1-Duplex Receptacle (included)
Mounting Hardware: Flange, Swing-Brackets
Material: Nonmetallic Box and Brass Cover

Additional Info: Receptacle Rating: 15A125V NEMA 5-15R