Menu Search
Floor Outlet Box Assemblies Floor Box Assembly, Round, 1-Duplex Receptacle Device
LEGRAND - WIREMOLD #861DB

Floor Box Assembly, Round, 1-Duplex Receptacle Device

SKU # 78656401325 Manufacturer Series: 861
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Floor Box
Gangs: Round
Depth: 3.25 in.
Width: Dia.: 4 in.
Device Capacity: 1-Duplex Receptacle (included)
Cable Entry: Knockouts
Material: Aluminum Box and Brass Finish Cover

Floor Outlet Box Assemblies: Type - Wood Floor Box; Gangs - Round; Depth in inch - 3.25; Width in inch - 4.00 dia.; Device Capacity - 1-Duplex Receptacle (included); Cable Entry - Knockouts; Material - Aluminum Box & Brass Finish Cover; Additional Information - Receptacle Rating: 20A125V NEMA 5-20R; Manufacturer Series - 861

Additional Info: Receptacle Rating: 20A125V NEMA 5-20R