Menu Search
LEGRAND - WIREMOLD #EFB10M

Evolution Module, Floor Box, 10 Gang, Knockouts Cable Entry

SKU # 78677617968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Floor Box
Gangs: 10
Width: 4.62 in.
Height: 2.03 in.
Mounting Hardware: Bracket
Cable Entry: Knockouts

Floor Outlet Box Assemblies: Type - Wood Floor Box; Gangs - 10; Width in inch - 4.62; Height in inch - 2.03; Mounting Hardware - Bracket; Cable Entry - Knockouts; Additional Information - Includes: (1) Back Plate, (1) Divider, (2) End Caps and (2) Knockout Plates; Manufacturer Series - Evolution

Additional Info: Includes: (1) Back Plate, (1) Divider, (2) End Caps and (2) Knockout Plates