Menu Search
ABB INSTALLATION PRODUCTS #68R-CST-ALM

Thomas and BettsĀ® Floor Box Cover Kit Flush, Single

SKU # 78599104445 Manufacturer Series: 68R
RoHS Compliant
Type: Floor Box Cover Kit
Service: Flush, Single
Device Opening: (1)Duplex or GFCI
Material: Nonmetallic
Finish: Black
Mounting: Recessed
Mounting Box: 68R Series

Floor Outlet Box Cover Assemblies: Type - Floor Box Cover Kit; Service - Flush, Single; Device Opening - (1)Duplex or GFCI; Material - Non-Metallic; Finish - Black; Mounting - Recessed; Mounting Box - 68R Series; Additional Information - Dimension: 6-3/4 in. Dia x 3-3/8 in. Depth; Manufacturer Series - 68R

Additional Info: Dimension: 6-3/4 in. Dia x 3-3/8 in. Depth