Floor Outlet Box Cover Assemblies: Type - Floor Plate Assembly; Service - Flush, Double; Device Opening - (1)Power, (4) Datacom; Material - Steel/Aluminum; Finish - Brushed Aluminum; Carpet/Tile Application - Carpet/Tile; Mounting - Direct to Box; Mounting Box - 68-P Series; Additional Information - Includes Mop Tight Door Cover Assembly, GFCI and Duplex Receptacle Insert, (2) 2-Port Keystone Data Insert, System Divider. Installation: Press fit Mounting Ring; Manufacturer Series - 68P
Additional Info: Includes Mop Tight Door Cover Assembly, GFCI and Duplex Receptacle Insert, (2) 2-Port Keystone Data Insert, System Divider. Installation: Press fit Mounting Ring