Menu Search
LEGRAND - WIREMOLD #827B

Omnibox/Modulink Floor Outlet Box Carpet/Tile Flush, Dual

SKU # 78656452420 Manufacturer Series: 880 Wood Floor, PRO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Outlet Box Carpet/Tile
Service: Flush, Dual
Opening: Rectangular 2-Gang
Material: Brass
Finish: Brass
Plate Series: 828, 829

Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet/Tile; Service - Flush, Dual; Opening - Rectangular 2-Gang; Material - Brass; Finish - Brass; Plate Series - 828, 829; Manufacturer Series - Omnibox, Modulink, 880 Wood Floor, PRO