Menu Search
ABB INSTALLATION PRODUCTS #P-60-CP-AL

Thomas and Betts® Floor Box Carpet Plate, Flush, Aluminium

SKU # 78599163052 Manufacturer Series: Steel City® 68, 600
Cover Type: One Piece Floor Box Carpet Plate
Service: Flush
Material: Aluminium
Mounting: Screw

Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet; Service - Flush, Single; Opening - Round; Material - Aluminum; Finish - Brushed Aluminum; Plate Series - P-60; Manufacturer Series - 68, 600