Menu Search
ABB INSTALLATION PRODUCTS #P-60-DS-AL

Thomas and Betts® Floor Box Carpet Plate, Flush, Individual Duplex Lift Lid

SKU # 78599163039 Manufacturer Series: Steel City® 68, 600
Cover Type: Floor Box Carpet Plate
Service: Flush
Material: Aluminium
Device Opening: Individual Duplex Lift Lid
Mounting: Screw

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet Ring Required, P60; Mounting - Direct to Box; Manufacturer Series - 68, 600