Menu Search
ABB INSTALLATION PRODUCTS #P-60-1/2-AL

Thomas and Betts® Floor Box Carpet Plate, Flush, Plug, 1/2 in. NPS

SKU # 78599163004 Manufacturer Series: Steel City®
Cover Type: Floor Box Carpet Plate
Service: Flush
Material: Aluminium
Device Opening: Plug, 1/2 in. NPS
Mounting: Screw

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Flush ; Material - Aluminum; Finish - Polished Brass; Device Opening - Plug, 1/2 in.; Mounting - Direct to Box; Manufacturer Series - MopTite