Menu Search
ABB INSTALLATION PRODUCTS #664-RP

Thomas and Betts Floor Box Plate, Recessed, Duplex Receptacle, Steel

SKU # 78599161887 Manufacturer Series: Steel City® 664/664CI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Box Plate
Service: Recessed
Material: Steel
Finish: Galvanized
Device Opening: Duplex Receptacle
Mounting: Screw

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Concealed, Multiple; Material - Metal; Device Opening - Duplex Receptacle; Carpet/Tile Application - Internal Plate, Not Applicable; Mounting - Direct to Box; Manufacturer Series - 664/664CI