Menu Search
ABB INSTALLATION PRODUCTS #664-CST-SW-GRY

Thomas and BettsĀ® Floor Outlet Box, Concealed, Multiple, Carpet/Gray Trim

SKU # 78599103267 Manufacturer Series: 664
Cover Type: Floor Outlet Box
Service: Concealed, Multiple
Material: PVC, Steel Reinforced
Finish: Carpet/Gray Trim
Device Opening: Blank, Hinged Cable Access
Carpet/​Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Concealed, Multiple; Material - PVC, Steel Reinforced; Finish - Carpet/Gray Trim; Device Opening - Blank, Hinged Cable Access; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Additional Information - Application: Scrub Water-Tight Cover.; Manufacturer Series - 664

Additional Info: Application: Scrub Water-Tight Cover.