Menu Search
ABB INSTALLATION PRODUCTS #H300GRA-C

Thomas and BettsĀ® Floor Outlet Box, Flush, Single, Brass

SKU # 78621063026 Manufacturer Series: 68, 600
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Plugs, 3/4 in. & 2 in.
Carpet/​Tile Application: Carpet Ring Required, P60
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Plugs, 3/4" & 2"; Carpet/Tile Application - Carpet Ring Required, P60; Mounting - Direct to Box; Manufacturer Series - 68, 600