Menu Search
LEGRAND - WIREMOLD #895GFICAL

Floor Box Internal Plate, Dual, Brushed Aluminum

SKU # 78656403252 Manufacturer Series: 895
RoHS Compliant
Cover Type: Floor Box Internal Plate
Service: Dual
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: GFI Receptacle
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Dual; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - GFI Receptacle ; Carpet/Tile Application - Carpet/Tile Flange Required; Mounting - Carpet/Tile Flange; Manufacturer Series - 895