Menu Search
LEGRAND - WIREMOLD #895TCAL

Floor Outlet Box, Flush, Single, Aluminum

SKU # 78656401725 Manufacturer Series: 880
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Aluminum
Finish: Aluminum
Device Opening: Duplex, Lift Lids
Carpet/​Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Aluminum; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - 880