The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - WIREMOLD #828PR-BLK

Omnibox/Modulink Floor Outlet Box, Flush, Single, Black

SKU # 78656427802
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Polycarbonate
Finish: Black
Device Opening: Duplex, Lift Lids
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange