Menu Search
LEGRAND - WIREMOLD #828GFITC

Omnibox/Modulink Floor Outlet Box, Flush, Single, Brass

SKU # 78656400624
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex or GFI Receptacle, Lift Lid
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex or GFI Receptacle, Lift Lid; Carpet/Tile Application - Carpet/Tile Flange Required; Mounting - Carpet/Tile Flange; Manufacturer Series - Omnibox/Modulink