Menu Search
LEGRAND - WIREMOLD #895

Floor Outlet Box, Flush, Single, Brass

SKU # 78656427631 Manufacturer Series: 880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex, Lift Lids
Carpet/​Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - 880