Menu Search
LEGRAND - WIREMOLD #828GFITCAL

Omnibox/Modulink Floor Outlet Box, Flush, Single, Brushed Aluminum

SKU # 78656401777
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: Duplex or GFI Receptacle, Lift Lid
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Duplex or GFI Receptacle, Lift Lid; Carpet/Tile Application - Carpet/Tile Flange Required; Mounting - Carpet/Tile Flange; Manufacturer Series - Omnibox/Modulink