Menu Search
Floor Outlet Box Cover Plates Floor Outlet Box, Flush, Single, Brushed Aluminum
LEGRAND - WIREMOLD #828R-TCAL

Omnibox/Modulink Floor Outlet Box, Flush, Single, Brushed Aluminum

SKU # 78656401776
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: Duplex, Lift Lids
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet/Tile Flange Required; Mounting - Carpet/Tile Flange; Additional Information - Accepts: Type 106 Communication Bezel; Manufacturer Series - Omnibox/Modulink

Additional Info: Accepts: Type 106 Communication Bezel