Menu Search

THOMAS & BETTS #P60-CACP-AL

Floor Outlet Box, Flush, Single, Brushed Aluminum

SKU: 78599192160
Manufacturer Series: 68, 600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: Duplex, Lift Lids
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - 68, 600