Menu Search
LEGRAND - WIREMOLD #881DIV

Floor Box Divider Plate Isolates Power/Communication

SKU # 78656452428 Manufacturer Series: 880
Type: Floor Box Divider Plate
Application: Isolates Power/Communication
Dimensions: 5.5 x 3.68 in.
Material: PVC

Floor Outlet Box Dividers: Type - Floor Box Divider Plate; Application - Isolates Power/Communication; Dimensions - in - 5.50" x 3.68"; Material - PVC; Additional Information - Cubic Inch Markings; Manufacturer Series - 880

Additional Info: Cubic Inch Markings