Menu Search
ABB INSTALLATION PRODUCTS #68-P

Thomas and Betts® Floor Box, Plastic, Flush, Round, 1-Gang, 100 cu-in.

SKU # 78599160023 Manufacturer Series: Steel City® Series 68
Box Type: Floor Box
Installation: Concrete
Material: Plastic
Service: Flush
Opening Shape: Round, 1-Gang
Device Capacity: 1-Single/Duplex Receptacle/Communication/Data
Dimensions: 6.38 in. Dia x 6.00 in. D
Capacity: 100 cubic in.
Entry: Hubs, (4) 3/4 and (2) 1 in.

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - PVC; Service - Flush, Single; Opening Shape - Round; Device Capacity - 1-Power Outlet or Communications; Dimensions - 6.00"D x 5.15"W x 5.15"L; Capacity - 100 cu-in; Pre-Pour, Post-Pour Adjustment - Cut-to-Depth; Entry - Hubs, 3/4, 1" w/Reducers 3/4", 1/2"; Cover Mounting - Direct to Box (require ring for P60 plates); Additional Information - Utilizes P60 Carpet Plates and Covers; Manufacturer Series - 68P

Additional Info: Utilizes P60 Carpet Plates and Covers