You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #71W-DS-N-C

Thomas and Betts Floor Outlet, Non-Metallic, 1-Duplex Recept or Communications

SKU # 78599104099 Manufacturer Series: 71W
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Wood
Material: Nonmetallic
Service: Flush
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Duplex Recept or Communications
Dimensions: 3.50 in. D x 2.00 in. W x 3.00 in. L
Capacity: 18 cubic in.
Cover Mounting: Carpet/Tile Flange

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood; Material - Non-Metallic; Service - Flush; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Duplex Recept or Communications; Dimensions - 3.50 in. D x 2.00 in. W x 3.00 in. L; Capacity - 18 cu-in.; Cover Mounting - Carpet/Tile Flange; Manufacturer Series - 71W