Menu Search
ABB INSTALLATION PRODUCTS #71W-GFCI-N-C

Thomas and BettsĀ® Floor Outlet, Non-Metallic, 1-GFCI Recept

SKU # 78599104100 Manufacturer Series: 71W
RoHS Compliant
Box Type: Floor Outlet
Installation: Wood
Material: Nonmetallic
Service: Flush
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-GFCI Recept
Dimensions: 3.50 in. D x 2.00 in. W
Capacity: 18 cubic in.
Cover Mounting: Carpet/Tile Flange

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood; Material - Non-Metallic; Service - Flush; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-GFCI Recept; Dimensions - 3.50 in. D x 2.00 in. W; Capacity - 18 cu-in.; Cover Mounting - Carpet/Tile Flange; Manufacturer Series - 71W