Menu Search
ABB INSTALLATION PRODUCTS #68-HP

Thomas and BettsĀ® Floor Outlet, Non-Metallic, 2-Power Outlets or Communications

SKU # 78599105619
RoHS Compliant
Box Type: Floor Outlet
Installation: Concrete
Material: Nonmetallic
Service: Flush, Single
Opening Shape: Round
Device Capacity: 2-Power Outlets or Communications
Dimensions: 6.00 in. D x 8.12 in. L
Capacity: 140 cubic in.
Entry: Hubs, (2)-1 and (2)-1-1/2 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Non-Metallic; Service - Flush, Single; Opening Shape - Round; Device Capacity - 2-Power Outlets or Communications; Dimensions - 6.00 in. D x 8.12 in. L; Capacity - 140 cu-in.; Entry - Hubs, (2)-1 and (2)-1-1/2 in.; Cover Mounting - Direct to Box