Menu Search
ABB INSTALLATION PRODUCTS #664-SC

Thomas and BettsĀ® Floor Outlet, Stamped Steel, 2-Power Outlets or Communications

SKU # 78599161882 Manufacturer Series: 664
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular
Device Capacity: 2-Power Outlets or Communications
Dimensions: 3.75"D x 4.68"W x 10.25"L
Capacity: 90 cubic in.
Pre-Pour, Post-Pour Adjustment: 2.50 in., 0.75 in.
Entry: Knockouts, 3/4 in.,1 in.,1-1/4 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular; Device Capacity - 2-Power Outlets or Communications; Dimensions - 3.75"D x 4.68"W x 10.25"L; Capacity - 90 cu-in; Pre-Pour, Post-Pour Adjustment - 2.50", 0.75"; Entry - Knockouts, 3/4",1",1-1/4"; Cover Mounting - Direct to Box; Additional Information - Includes: (1) Duplex Receptacle Bracket; Manufacturer Series - 664

Additional Info: Includes: (1) Duplex Receptacle Bracket