Floor Outlet Boxes: Box Type - Floor Outlet; Material - Stamped Steel; Service - Recessed; Opening Shape - Rectangular, 4-Gang; Device Capacity - 4-Device Compartments; Dimensions - 4.50 in. D x 14.00 in. W x 12.13 in. L; Capacity - 124 cu-in.; Pre-Pour, Post-Pour Adjustment - 2.50 in., 0.75 in.; Entry - Knockouts, (4) 2 in., (8) 1-1/4 in., (8) 3/4 in.(Side), (2) 2 in., (2) 1-1/4 in., (4) 3/4 in. (Bottom); Cover Mounting - Direct to Box