Menu Search
LEGRAND - WIREMOLD #862

Floor Outlet Box, PVC, Round, Wood or Concrete

SKU # 78656403274 Manufacturer Series: Series 862
Box Type: Floor Outlet
Installation: Wood or Concrete
Material: PVC
Opening Shape: Round
Dimensions: LxWxH: 3-1/2 x 3-1/2 x 4-1/4 in.
Entry: Knockouts, (3) 3/4 in.

The new 862 series residential floor box provides an excellent solution for the low density power or communication requirements in open space areas. Durable PVC construction and an innovative design allows the 862 series residential floor box to be instal