Menu Search
LEGRAND - WIREMOLD #880MP

Modulink Floor Outlet, PVC, 1-Power Outlet or Communications

SKU # 78656452430
Box Type: Floor Outlet
Installation: Concrete
Material: PVC
Service: Flush, Single
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 6.00"D x 5.12"W x 5.50"L
Capacity: 100 cubic in.
Pre-Pour, Post-Pour Adjustment: 6.00 in., 3.50 in.
Entry: Hubs, 1 in. w/Reducers 3/4 in., 1/2 in.
Cover Mounting: Carpet/Tile Flange

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - PVC; Service - Flush, Single; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 6.00"D x 5.12"W x 5.50"L; Capacity - 100 cu-in; Pre-Pour, Post-Pour Adjustment - 6.00", 3.50"; Entry - Hubs, 1" w/Reducers 3/4", 1/2"; Cover Mounting - Carpet/Tile Flange; Additional Information - Includes: Insert Spacer, Reusable Mudcap; Manufacturer Series - Modulink

Additional Info: Includes: Insert Spacer, Reusable Mudcap