Menu Search
LEGRAND - WIREMOLD #880W1

Floor Outlet, Stamped Steel, 1-Power Outlet or Communications

SKU # 78656410956
Box Type: Floor Outlet
Installation: Wood
Material: Stamped Steel
Service: Flush, Multiple
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 3.44"D x 4.81"W x 3.75"L
Capacity: 53 cubic in.
Entry: Knockouts, 1/2 in.,3/4 in.,1 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood; Material - Stamped Steel; Service - Flush, Multiple; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 3.44"D x 4.81"W x 3.75"L; Capacity - 53 cu-in; Entry - Knockouts, 1/2",3/4",1"; Cover Mounting - Direct to Box