Menu Search
LEGRAND - WIREMOLD #880S2

OmniBox Floor Outlet, Stamped Steel, 2-Power Outlets or Communications

SKU # 78656422175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Flush, Multiple
Opening Shape: Rectangular, 2-Gang
Device Capacity: 2-Power Outlets or Communications
Dimensions: 3.63"D x 4.81"W x 7.93"L
Capacity: 117 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.75 in., 0.50 in.
Entry: Knockouts, 1/2 in.,3/4 in.,1 in.
Cover Mounting: Carpet/Tile Flange

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Flush, Multiple; Opening Shape - Rectangular, 2-Gang; Device Capacity - 2-Power Outlets or Communications; Dimensions - 3.63"D x 4.81"W x 7.93"L; Capacity - 117 cu-in; Pre-Pour, Post-Pour Adjustment - 1.75", 0.50"; Entry - Knockouts, 1/2",3/4",1"; Cover Mounting - Carpet/Tile Flange; Manufacturer Series - Omnibox