Menu Search
LEGRAND - WIREMOLD #RFB2

Floor Outlet, Stamped Steel, 2-Power Outlets or Communications

SKU # 78677609336 Manufacturer Series: Resource RFB2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular
Device Capacity: 2-Power Outlets or Communications
Dimensions: 3.43"D x 6.50"W x 13.12"L
Capacity: 100 cubic in.
Pre-Pour, Post-Pour Adjustment: Adjustable
Entry: Knockouts
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular; Device Capacity - 2-Power Outlets or Communications; Dimensions - 3.43"D x 6.50"W x 13.12"L; Capacity - 100 cu-in; Pre-Pour, Post-Pour Adjustment - Adjustable; Entry - Knockouts; Cover Mounting - Direct to Box; Additional Information - For Concrete or Wood Floors. Brackets Included: (1) Duplex (1) Communications. Utilizes RFB2 Device Brackets & Floorport S38, S39 Covers; Manufacturer Series - Resource RFB2

Additional Info: For Concrete or Wood Floors. Brackets Included: (1) Duplex (1) Communications. Utilizes RFB2 Device Brackets & Floorport S38, S39 Covers