Menu Search
MISC- C MISC VENDORS #CF9C-2-B

Floor Box, Galvanized Steel, 4.00 in. D x 5.69 in. W x 8.75 in. L, Concrete

SKU # 62025492030 Manufacturer Series: CF Recessed
Box Type: Floor Outlet
Installation: Concrete
Material: Galvanized Steel
Device Capacity: 2-Duplex Recept or Communications
Dimensions: 4.00 in. D x 5.69 in. W x 8.75 in. L
Pre-Pour, Post-Pour Adjustment: Adjustable
Entry: Knockouts, 1/2 in., 3/4 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Galvanized Steel ; Device Capacity - 2-Duplex Recept or Communications; Dimensions - 4.00 in. D x 5.69 in. W x 8.75 in. L; Pre-Pour, Post-Pour Adjustment - Adjustable; Entry - Knockouts, 1/2 in., 3/4 in.; Cover Mounting - Direct to Box; Additional Information - 2 std Duplex Cut Outs, 2 Decora Cut Outs; Manufacturer Series - CF Recessed

Additional Info: 2 std Duplex Cut Outs, 2 Decora Cut Outs