Ballast Type:
Fluorescent Electronic
Lamp Type:
T4 4-Pin Triple/Quad Tube CFL
Lamp Watts:
26W
Number of Lamps:
2
Lamp Starting Method:
Programmed Rapid
Voltage:
120V
Power Factor:
0.95
Wiring:
Series
ANSI Code:
C62.41, C82.11
Dimming Type:
Continuous Dimming 100-5%
Min Temp - deg F:
50°F (10°C)
THD Max - Percent:
<10%
Dimensions:
LxWxH: 4.90x3.00x1.00 in. (12.4x7.6x2.5 cm)