Menu Search
LUTRON #H3DT539CU110

Ballast, Fluorescent Electronic, T5/HO, 39W

SKU # 02755797719
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 39W
Number of Lamps: 1
Lamp Starting Method: Programmed Rapid
Voltage: 120V
Power Factor: 0.95
Wiring: Series
ANSI Code: C82.11
Dimming Type: Continuous Dimming 100-0.7%
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: 10%
Dimensions: LxWxH: 18.00x1.18x1.00 in. (457.0x30.0x25.0mm)
Enclosure: Metal

Additional Info: Input Frequency: 42 Hz, Thermal Protection: Class P